Self-aligning ball bearing FAG 2309-TVH>N, Outer diameter: 100 mm | Width: 36 mm | Inner diameter: 45 mm
Self-Aligning Ball Bearing
See technical informationSee documentsReferences
Superseded Ref:2309-TVH
FAG:2309-TVH>N
Rubix:274A6371
Manufacturer :3004332550000
EAN:4064327868091



Documents
Product details : FAG 2309-TVHN SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 23. . -K-TVH, tapered bore taper 1:12, plastic cage.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 36 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 23 |
| Material | glass-fiber reinforced polyamide pa66 (cage) |
| Cage | polyamide |
| Reference speed | 8000 rpm |
| Basic static load, radial - C0r | 16600 N |
| Basic dynamic load, radial - Cr | 55000 N |
Show UNSPSC/ECL@SS
£ 55.01 excl. VAT
/ Each
£ 66.01 incl. VAT
- Delivery usually within ( 7 ) days
