Self-aligning ball bearing SKF 1319 K, Outer diameter: 200 mm | Width: 45 mm | Inner diameter: 95 mm

Ball bearing Self-aligning Multi row

See technical information

References

SKF:1319 K
Rubix:132A7162
Manufacturer :34313
EAN:7316576608612
brand logo

Technical specifications

Inner diameter95 mm
Outer diameter200 mm
Width45 mm
See all Specifications

Product details : SKF SELF-ALIGN. BEARING 1319 K


Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.

Technical specifications


Attributes
Logistics dimensions (L x W x H)48x200x200 mm
Logistic Weight6600 g
Inner diameter95 mm
Outer diameter200 mm
Width45 mm
Sealingopen
Bearing Clearancecn
Series13
Materialbearing steel
Cagesteel
Reference speed6300 rpm
£ 707.97 excl. VAT
/ Each
£ 849.56 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories