NTN - Self-Aligning Ball Bearing - 2302S
Inner diameter | 15 mm |
---|---|
Outer diameter | 42 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 42x42x17 mm |
---|---|
Logistic Weight | 119 g |
Inner diameter | 15 mm |
Outer diameter | 42 mm |
Width | 17 mm |
Sealing | open |
Bearing Clearance | cn |
Series | 2300 |
Material | steel |
Cage | steel |
Basic dynamic load, radial - Cr | 12300 N |
Basic static load, radial - C0r | 2910 N |
Usually arrives within 14 working days