Self-aligning ball bearing FAG 1215-K-TVH-C3, Outer diameter: 130 mm | Width: 25 mm | Inner diameter: 75 mm
Self-aligning ball bearing
See technical informationReferences
FAG:1215-K-TVH-C3
Rubix:158A8884
Manufacturer :0389032700030
EAN:4012801184076

Product details : FAG SELF-ALIGN. BEARING 1215-K-TVH-C3
Self-aligning ball bearing 12..-K-TVH, tapered bore taper 1:12, plastic cage
Self-aligning ball bearing 12..-K-TVH, tapered bore taper 1:12, plastic cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x130x130 mm |
|---|---|
| Logistic Weight | 1340 g |
| Inner diameter | 75 mm |
| Outer diameter | 130 mm |
| Width | 25 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 12..-k-tvh |
| Material | steel |
| Cage | polyamide |
| Reference speed | 5500 rpm |
| Basic static load, radial - C0r | 15700 N |
| Basic dynamic load, radial - Cr | 39000 N |
Show UNSPSC/ECL@SS
£ 61.73 excl. VAT
/ Each
£ 74.08 incl. VAT
- Delivery usually within ( 7 ) days
