Self-aligning ball bearing FAG 2316-M-C3>J, Outer diameter: 170 mm | Width: 58 mm | Inner diameter: 80 mm
Self-Aligning Ball Bearing
See technical informationSee documentsReferences
FAG:2316-M-C3>J
Rubix:274A6412
Manufacturer :3002901280030
EAN:4064327867919



Documents
Product details : FAG 2316-M-C3J SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 23. . -TVH, plastic cage
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 170 mm |
| Width | 58 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 23 |
| Material | solid brass (cage) |
| Cage | brass |
| Reference speed | 5400 rpm |
| Basic static load, radial - C0r | 48500 N |
| Basic dynamic load, radial - Cr | 139000 N |
Show UNSPSC/ECL@SS
£ 378.00 excl. VAT
/ Each
£ 453.60 incl. VAT
- Delivery usually within ( 7 ) days
