Self-aligning ball bearing SKF 1319, Outer diameter: 200 mm | Width: 45 mm | Inner diameter: 95 mm
Ball bearing Self-aligning Multi row
See technical informationReferences
SKF:1319
Rubix:100A2067
Manufacturer :34312
EAN:7316576605666



Product details : SKF SELF-ALIGN. BEARING 1319
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 48x200x200 mm |
|---|---|
| Logistic Weight | 6690 g |
| Inner diameter | 95 mm |
| Outer diameter | 200 mm |
| Width | 45 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 13 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 6300 rpm |
Show UNSPSC/ECL@SS
£ 707.97 excl. VAT
/ Each
£ 849.56 incl. VAT
- Usually arrives within 14 working days
