Self-aligning ball bearing FAG 2200-2RS-TVH, Outer diameter: 30 mm | Width: 14 mm | Inner diameter: 10 mm
Self-aligning ball bearing
See technical informationReferences
FAG:2200-2RS-TVH
Rubix:157A9774
Manufacturer :0167025900000
EAN:4012801160155

Product details : FAG SELF-ALIGN. BEARING 2200-2RS-TVH
Self-aligning ball bearing 22..-2RS-TVH, seals, plastic cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x30x30 mm |
|---|---|
| Logistic Weight | 48 g |
| Inner diameter | 10 mm |
| Outer diameter | 30 mm |
| Width | 14 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 22..-2rs-tvh |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 1190 N |
| Basic dynamic load, radial - Cr | 5700 N |
Show UNSPSC/ECL@SS
£ 20.52 excl. VAT
/ Each
£ 24.62 incl. VAT
- In stock: Next day delivery
