Self-aligning ball bearing FAG 1220-K-M-C3, Outer diameter: 180 mm | Width: 34 mm | Inner diameter: 100 mm
Self-aligning ball bearing
See technical informationReferences
FAG:1220-K-M-C3
Rubix:158A9123
Manufacturer :0389033930030
EAN:4012801184212

Product details : FAG 1220-K-M-C3 SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 12..-K-TVH, tapered bore taper 1:12, plastic cage
Self-aligning ball bearing 12..-K-M, tapered bore taper 1:12, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34x180x180 mm |
|---|---|
| Logistic Weight | 3940 g |
| Inner diameter | 100 mm |
| Outer diameter | 180 mm |
| Width | 34 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 12..-k-m |
| Material | steel |
| Cage | brass |
| Reference speed | 4500 rpm |
| Basic static load, radial - C0r | 29500 N |
| Basic dynamic load, radial - Cr | 70000 N |
Show UNSPSC/ECL@SS
£ 298.43 excl. VAT
/ Each
£ 358.12 incl. VAT
- Delivery usually within ( 7 ) days
