Self-Aligning Ball Bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 17 mm |
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 17 mm |
Series | 112 |
Material | Glass Fiber Reinforced Polyamide PA66 (Cage) |
Cage | Polyamide |
Reference speed | 9800 rpm |
Limit speed | 11600 rpm |
Basic dynamic load, radial - Cr | 16000 N |
Basic static load, radial - C0r | 5100 N |
Usually arrives within 14 working days