Self-aligning ball bearing NTN 2206SK, Outer diameter: 62 mm | Width: 20 mm | Inner diameter: 30 mm
NTN - Self-Aligning Ball Bearing - 2206SK
See technical informationSee documentsReferences
NTN:2206SK
Rubix:204A4708
EAN:4547359261653



Documents
Product details : NTN 2206SK SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing, tapered bore
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x20 mm |
|---|---|
| Logistic Weight | 256 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 20 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 2200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 4550 N |
| Basic dynamic load, radial - Cr | 15300 N |
Show UNSPSC/ECL@SS
£ 18.72 excl. VAT
/ Each
£ 22.46 incl. VAT
- Delivery usually within ( 3 ) days
