Self-aligning ball bearing SKF 11209 TN9, Outer diameter: 85 mm | Width: 58 mm | Inner diameter: 45 mm
Self-aligning Ball Bearing 112.. Series
See technical informationReferences
SKF:11209 TN9
Rubix:211A1091
Manufacturer :101686
EAN:7316571228273

Product details : SKF SELF-ALIGNING BEARING 11209 TN9
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Strengths
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Extended inner ring facilitates ease of mounting
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Extended inner ring facilitates ease of mounting
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x85x85 mm |
|---|---|
| Logistic Weight | 770 g |
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 58 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 112e |
| Material | bearing steel |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 138.91 excl. VAT
/ Each
£ 166.69 incl. VAT
- Usually arrives within 14 working days
