Self-aligning ball bearing FAG 2220-M, Outer diameter: 180 mm | Width: 46 mm | Inner diameter: 100 mm
Self-aligning ball bearing
See technical informationReferences
FAG:2220-M
Rubix:229A0244
Manufacturer :0190060800000
EAN:4012801478939

Product details : FAG 2220-M SELF-ALIGN. BEARING 190060800000
Self-aligning ball bearing 22..-M, solid brass cage
Self-aligning ball bearing 22..-M, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46x180x180 mm |
|---|---|
| Logistic Weight | 4980 g |
| Inner diameter | 100 mm |
| Outer diameter | 180 mm |
| Width | 46 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 22..-m |
| Material | steel |
| Cage | brass |
| Reference speed | 4900 rpm |
| Basic static load, radial - C0r | 40500 N |
| Basic dynamic load, radial - Cr | 98000 N |
Show UNSPSC/ECL@SS
£ 343.73 excl. VAT
/ Each
£ 412.48 incl. VAT
- Delivery usually within ( 7 ) days
