References
SKF:UCP 214
Rubix:389A2573
Manufacturer :UCP 214
EAN:7316579543019


Technical specifications
| Inner diameter | 70 mm |
|---|---|
| Fixation centre-to-centre distance | 210 mm |
| Shaft Height | 79.4 mm |
Product details : SKF UCP 214 BALL BEARING UNIT
At SKF, we have developed a range of ball bearing units called the “UC range” – units that have been designed to be interchangeable with equipment compliant with Japanese Industrial Standards (JIS). SKF UC ball bearing units are designed to operate in environments where systemic vibrations are characteristic application conditions.
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Fixation centre-to-centre distance | 210 mm |
| Shaft Height | 79.4 mm |
| Material | cast iron |
| Total bearing width | 74.6 mm |
| Outer diameter | 125 mm |
| Clamping | 29 mm |
| Diameter of fixation holes | 30 mm |
| Mounting typ | two-bolt pillow block unit |
| Height | 159.5 mm |
| Length | 266 mm |
| Sealing | integral seal with flinger (pressed steel washer with nbr sealing lip) |
| Lubrication | prefilled skf grease (lithium-calcium soap thickener; mineral-oil base; nlgi 2); relubricatable |
| Series | ucp |
| Weight | 6.8 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 44000 N |
| Basic dynamic load, radial - Cr | 62400 N |
| Width | 74.6 mm |
Show UNSPSC/ECL@SS
£ 110.75 excl. VAT
/ Each
£ 132.90 incl. VAT
- Usually arrives within 14 working days