References
NTN:AELUP206D1
Rubix:205A1460
EAN:4547359765199
Product details : NTN AELUP206D1 BEARING UNIT
NTN - Bearing Unit - AELUP206D1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x50x90 mm |
|---|---|
| Logistic Weight | 1125 g |
| Series | aelup200 |
| Weight | 0 kg |
| Number of holes | 2 |
Show UNSPSC/ECL@SS
£ 31.85 excl. VAT
/ Each
£ 38.22 incl. VAT
- Usually arrives within 14 working days

