SKF P2BC30M-CPSS-DFH DESIGN FOR HYGIENE FOODLINE COMPLETE HOUSED UNIT
Ball Bearing Unit - Food Line
See technical informationReferences
SKF:P2BC 30M-CPSS-DFH
Rubix:200A1561
EAN:7316577829078


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 119 mm |
| Shaft Height | 42.9 mm |
Product details : SKF P2BC30M-CPSS-DFH DESIGN FOR HYGIENE FOODLINE COMPLETE HOUSED UNIT
Pillow (plummer) block bearing units consisting of an insert bearing mounted in a composite or cast metal housing that can be bolted to a support surface. In addition to being part of a unit, some pillow block housings for insert bearings are available as separate components. The SKF assortment includes units that are compliant with several industrial standards and meet many requirements.
Strengths
- Designed for a constant and alternating rotation
- Excellent corrosion resistance
- Lightweight
- Recyclable
- Excellent corrosion resistance
- Lightweight
- Recyclable
Applications
For food and beverage applications
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 119 mm |
| Shaft Height | 42.9 mm |
| Material | stainless steel |
| Total bearing width | 40 mm |
| Outer diameter | 62 mm |
| Height | 84 mm |
| Length | 161 mm |
| Series | bluerange |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 16300 N |
| Width | 31.2 mm |
Show UNSPSC/ECL@SS
£ 168.29 excl. VAT
/ Each
£ 201.95 incl. VAT
- Delivery usually within ( 3 ) days