References
SNR:UCP211N
Rubix:206A0721
EAN:3413529517206




Product details : SNR UCP211N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Sealing | 2 joints |
| Weight | 3520 kg |
| Width | 55.6 mm |
Show UNSPSC/ECL@SS
£ 49.45 excl. VAT
/ Each
£ 59.34 incl. VAT
- Usually arrives within 14 working days
