SNR UCPH205 BEARING UNIT

SNR - Bearing Unit - UCPH.205

See technical informationSee documents
References
SNR:UCPH205
Rubix:206A1109
Manufacturer :UCPH.205
EAN:3413529505227
brand logo
Technical specifications
Inner diameter25 mm
Fixation centre-to-centre distance105 mm
Shaft Height80 mm
See all Specifications
Documents

Product details : SNR UCPH205 BEARING UNIT


grey cast housing, radial insert ball bearing with socket set screws,seal with slinger

Technical specifications


Attributes
Inner diameter25 mm
Fixation centre-to-centre distance105 mm
Shaft Height80 mm
Materialcast iron
Total bearing width50 mm
Outer diameter52 mm
Diameter of fixation holes13 mm
Height114 mm
Length140 mm
Seriesucph200
Weight1.21 kg
Number of holes2
Basic static load, radial - C0r7880 N
Basic dynamic load, radial - Cr14000 N
Width34 mm
Show UNSPSC/ECL@SS
£ 17.17 excl. VAT
/ Each
£ 20.60 incl. VAT
  • Delivery usually within ( 3 ) days