References
SNR:EXP215
Rubix:205A3295
EAN:3413529504626




Product details : SNR EXP215 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 92.1 mm |
Show UNSPSC/ECL@SS
£ 127.57 excl. VAT
/ Each
£ 153.08 incl. VAT
- Usually arrives within 14 working days
