References
SNR:USPP207
Rubix:206A3322
Manufacturer :USPP.207
EAN:3413529576821




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 106 mm |
| Shaft Height | 39.7 mm |
Product details : SNR USPP207 BEARING UNIT
pressed steel housing, radial insert ball bearing with socket set screws,single lip seal
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 106 mm |
| Shaft Height | 39.7 mm |
| Material | sheet metal |
| Total bearing width | 32 mm |
| Outer diameter | 72 mm |
| Diameter of fixation holes | 11 mm |
| Mounting typ | two-bolt plummer block (pressed steel) |
| Height | 39.7 mm |
| Length | 128.6 mm |
| Sealing | uszczelnienie z pojedynczą wargą |
| Lubrication | pre‑lubricated with grease |
| Series | uspp200 |
| Weight | 0.64 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 13.54 excl. VAT
/ Each
£ 16.25 incl. VAT
- Delivery usually within ( 3 ) days