References
SKF:SYJ 90 TF
Rubix:102A8097
Manufacturer :90545
EAN:7316570168969


Technical specifications
| Inner diameter | 90 mm |
|---|---|
| Fixation centre-to-centre distance | 262 mm |
| Shaft Height | 101.6 mm |
Product details : SKF HOUSED BEARING UNIT SYJ 90 TF
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
Strengths
- Strong
- Ready to mount
- Designed for a constant and alternating rotation
- Lubricated and sealed bearing
- Quick locking onto the shaft
- Cost-effective
- Ready to mount
- Designed for a constant and alternating rotation
- Lubricated and sealed bearing
- Quick locking onto the shaft
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 98x327x180 mm |
|---|---|
| Logistic Weight | 13010 g |
| Inner diameter | 90 mm |
| Fixation centre-to-centre distance | 262 mm |
| Shaft Height | 101.6 mm |
| Material | bearing steel |
| Total bearing width | 89 mm |
| Outer diameter | 112.5 mm |
| Diameter of fixation holes | 27 mm |
| Height | 200.5 mm |
| Length | 327 mm |
| Series | syj |
| Number of holes | 2 |
| Basic static load, radial - C0r | 72000 N |
| Basic dynamic load, radial - Cr | 95600 N |
| Width | 88 mm |
Show UNSPSC/ECL@SS
£ 499.44 excl. VAT
/ Each
£ 599.33 incl. VAT
- In stock: Next day delivery