References
SNR:SESF211COE
Rubix:205A7982
Manufacturer :SESF.211.COE
EAN:3413529550838




Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Fixation centre-to-centre distance | 130 mm |
| Shaft Height | 25 mm |
Product details : SNR SESF211COE BEARING UNIT
Stainless steel housing, stainless steel bearing insert with eccentric clamping ring, single-lip seal, food-grade grease
cast stainless steel body, ball bearing with stainless steel insert and eccentric ring, single-lip seal, food-safe grease
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Fixation centre-to-centre distance | 130 mm |
| Shaft Height | 25 mm |
| Material | stainless steel |
| Total bearing width | 48.4 mm |
| Outer diameter | 100 mm |
| Clamping | 10.5 mm |
| Diameter of fixation holes | 20 mm |
| Mounting typ | four-bolt flanged |
| Height | 62.9 mm |
| Length | 162 mm |
| Sealing | uszczelnienie jednostronne (guma nitrylowa) |
| Lubrication | food-grade grease |
| Series | sesf200 |
| Weight | 4.14 kg |
| Number of holes | 4 |
| Basic static load, radial - C0r | 25500 N |
| Basic dynamic load, radial - Cr | 34000 N |
| Width | 32.5 mm |
Show UNSPSC/ECL@SS
£ 243.95 excl. VAT
/ Each
£ 292.74 incl. VAT
- Usually arrives within 14 working days