References
SKF:SYJ 25 KF
Rubix:103A9776
Manufacturer :98236
EAN:7316570141917


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 102.5 mm |
| Shaft Height | 36.5 mm |
Product details : SKF HOUSED BEARING UNIT SYJ 25 KF
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It is locked with an adapter sleeve, enabling quick and easy mounting onto the shaft. Adapter sleeve needs to be ordered separately.
Strengths
- Strong
- Ready to mount
- Designed for a constant and alternating rotation
- Lubricated and sealed bearing
- Quick locking onto the shaft
- Cost-effective
- Ready to mount
- Designed for a constant and alternating rotation
- Lubricated and sealed bearing
- Quick locking onto the shaft
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 69,5x140x50 mm |
|---|---|
| Logistic Weight | 771,7 g |
| Inner diameter | 20 mm |
| Fixation centre-to-centre distance | 102.5 mm |
| Shaft Height | 36.5 mm |
| Material | bearing steel |
| Total bearing width | 24 mm |
| Outer diameter | 70 mm |
| Height | 70 mm |
| Length | 140 mm |
| Series | syj |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Width | 38 mm |
Show UNSPSC/ECL@SS
£ 38.36 excl. VAT
/ Each
£ 46.03 incl. VAT
- Usually arrives within 14 working days