Pillow Block Unit
Inner diameter | 30 mm |
---|---|
Fixation centre-to-centre distance | 95 mm |
Shaft Height | 33.3 mm |
Logistic Weight | 500 g |
---|---|
Inner diameter | 30 mm |
Fixation centre-to-centre distance | 95 mm |
Shaft Height | 33.3 mm |
Material | Pressed Steel |
Height | 65.7 mm |
Length | 117.5 mm |
Total bearing width | 35.68 mm |
Series | LPB |
Diameter of fixation holes | 10 mm |
Number of holes | 2 |
Width | 37.5 mm |
Usually arrives within 14 working days