SKF UCP 211/H PILLOW BLOCK BALL BEARING UNIT

Ball Bearing Unit

See technical information
References
SKF:UCP 211/H
Rubix:244A3657
EAN:7316579752541
brand logo
Technical specifications
Inner diameter55 mm
Fixation centre-to-centre distance171 mm
Shaft Height63.5 mm
See all Specifications

Product details : SKF UCP 211/H PILLOW BLOCK BALL BEARING UNIT


Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is strong and stiff, and is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.

Strengths

-
  • Strong
  • Designed for a constant and alternating rotation
  • Ready to mount
  • Lubricated and sealed bearing
  • Quick locking onto the shaft
  • Cost-effective

Technical specifications


Attributes
Inner diameter55 mm
Fixation centre-to-centre distance171 mm
Shaft Height63.5 mm
Materialbearing steel
Total bearing width55.6 mm
Outer diameter100 mm
Diameter of fixation holes20 mm
Mounting typpillow block unit
Height126 mm
Length219 mm
Sealingintegral single‑lip inner seal plus external flinger (deflector) on the inner ring
Lubricationpre-filled with skf long‑life grease (lithium‑calcium soap thickener, nlgi 2); relubrication not required under moderate loads/conditions
Series200 series
Weight3.55 kg
Number of holes2
Basic static load, radial - C0r29000 N
Basic dynamic load, radial - Cr43600 N
Width59 mm
Show UNSPSC/ECL@SS
£ 60.66 excl. VAT
/ Each
£ 72.79 incl. VAT
  • Usually arrives within 14 working days