SNR ESPLE207 BEARING UNIT

Self-aligning bearing

See technical informationSee documents

References

SNR:ESPLE207
Rubix:205A2697
EAN:3413529548170
brand logo

Technical specifications

Inner diameter35 mm
Fixation centre-to-centre distance129 mm
Shaft Height46.2 mm
See all Specifications

Documents

Product details : SNR ESPLE207 BEARING UNIT


cast iron housing, radial insert ball bearing with eccentric ring, single-lip seal

Technical specifications


Attributes
Logistics dimensions (L x W x H)177x99x56 mm
Logistic Weight1670 g
Inner diameter35 mm
Fixation centre-to-centre distance129 mm
Shaft Height46.2 mm
Materialgrey cast iron
Total bearing width38.9 mm
Outer diameter72 mm
Diameter of fixation holes14 mm
Mounting typtwo-bolt pillow block (foot-mounted) housing
Height91.5 mm
Length166 mm
Sealinguszczelniacz z pojedynczą wargą (wkład); obudowa dostarczana ze smarowniczką
Lubricationre-lubricable via grease nipple (m6x1)
Seriesesple200
Weight1.6 kg
Number of holes2
Basic static load, radial - C0r15200 N
Basic dynamic load, radial - Cr25700 N
Width25.4 mm
£ 21.44 excl. VAT
/ Each
£ 25.73 incl. VAT
  • Delivery usually within ( 3 ) days