Ball bearing unit
Inner diameter | 12 mm |
---|---|
Fixation centre-to-centre distance | 106 mm |
Shaft Height | 30.2 mm |
Logistics dimensions (L x W x H) | 32x127x24 mm |
---|---|
Logistic Weight | 495 g |
Inner diameter | 12 mm |
Fixation centre-to-centre distance | 106 mm |
Shaft Height | 30.2 mm |
Material | Cast Iron (Housing);Steel (Bearing) |
Height | 57 mm |
Length | 127 mm |
Total bearing width | 27.4 mm |
Series | SY |
Weight | 0.495 kg |
Number of holes | 2 |
Outer diameter | 24.2 mm |
Width | 32 mm |
Usually arrives within 14 working days