INA PASE30-XL-N-FA125 PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
Superseded Ref:PASE30-XL-N-FA125-I
INA:PASE30-XL-N-FA125
Rubix:238A2061
Manufacturer :0946445510000
EAN:4054372502095


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 117.5 mm |
| Shaft Height | 42.9 mm |
Documents
Product details : INA PASE30-XL-N-FA125 PLUMMER BLOCK HOUSING UNIT
Plummer block housing units PASE..-FA125, cast iron housing, radial insert ball bearing with eccentric locking collar, P seals, with anti-corrosion protection
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 117.5 mm |
| Shaft Height | 42.9 mm |
| Material | cast iron |
| Total bearing width | 40 mm |
| Outer diameter | 158 mm |
| Height | 82 mm |
| Length | 158 mm |
| Series | pase..-xl-n-fa125 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 20700 N |
| Width | 40 mm |
Show UNSPSC/ECL@SS
£ 45.31 excl. VAT
/ Each
£ 54.37 incl. VAT
- Usually arrives within 14 working days