References
SKF:SY 35 TR
Rubix:102A7476
Manufacturer :27273
EAN:7316570959406


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 126 mm |
| Shaft Height | 47.6 mm |
Product details : SKF HOUSED BEARING UNIT SY 35 TR
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47,9x160x35 mm |
|---|---|
| Logistic Weight | 1520 g |
| Inner diameter | 35 mm |
| Fixation centre-to-centre distance | 126 mm |
| Shaft Height | 47.6 mm |
| Material | gray cast iron (cast housing) |
| Total bearing width | 42.9 mm |
| Outer diameter | 93 mm |
| Mounting typ | y-type pedestal housing unit (pillow block) with set screws |
| Height | 35 mm |
| Length | 160 mm |
| Sealing | hochwirksame mehrfachdichtung (tr) |
| Lubrication | grease (grease nipple/grease fitting) |
| Series | sy |
| Weight | 1.5 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25500 N |
| Width | 47.6 mm |
Show UNSPSC/ECL@SS
£ 55.56 excl. VAT
/ Each
£ 66.67 incl. VAT
- Delivery usually within ( 3 ) days