References
SNR:UCP306
Rubix:206A0779
Manufacturer :UCP.306
EAN:3413529541553




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 140 mm |
| Shaft Height | 50 mm |
Documents
Product details : SNR UCP306 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 140 mm |
| Shaft Height | 50 mm |
| Material | grey cast iron |
| Total bearing width | 43 mm |
| Outer diameter | 72 mm |
| Diameter of fixation holes | 17 mm |
| Mounting typ | 2-bolt pillow block, self-aligning, set-screw locking |
| Height | 95 mm |
| Length | 180 mm |
| Sealing | seal with slinger |
| Lubrication | relubricatable via grease fitting m6x1 |
| Series | ucp300 |
| Weight | 1.96 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 27000 N |
| Width | 43 mm |
Show UNSPSC/ECL@SS
£ 34.50 excl. VAT
/ Each
£ 41.40 incl. VAT
- Delivery usually within ( 3 ) days