References
SNR:EXPG208N
Rubix:205A3426
EAN:3413529519132



Product details : SNR EXPG208N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Sealing | 2 joints |
| Weight | 1850 kg |
| Width | 56.3 mm |
Show UNSPSC/ECL@SS
£ 72.59 excl. VAT
/ Each
£ 87.11 incl. VAT
- Usually arrives within 14 working days
