TIMKEN RAO1 11/16 PILLOW BLOCK HOUSED UNIT
Pillow Block Housing Unit
See technical informationSee documentsReferences
Timken:RAO 1-11/16
Rubix:105A3465
EAN:0087796059955




Technical specifications
| Inner diameter | 42.9 mm |
|---|---|
| Fixation centre-to-centre distance | 190.5 mm |
| Shaft Height | 58.7 mm |
Documents
Product details : TIMKEN RAO1 11/16 PILLOW BLOCK HOUSED UNIT
Plummer block housing unit inch Fafnir
Technical specifications
Attributes
| Inner diameter | 42.9 mm |
|---|---|
| Fixation centre-to-centre distance | 190.5 mm |
| Shaft Height | 58.7 mm |
| Material | cast iron |
| Total bearing width | 58.7 mm |
| Outer diameter | 100 mm |
| Diameter of fixation holes | 25.4 mm |
| Mounting typ | two-bolt pillow block |
| Height | 130.2 mm |
| Length | 239.7 mm |
| Sealing | shroud seal |
| Lubrication | relubricatable |
| Series | rao |
| Weight | 5.03 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 31700 N |
| Basic dynamic load, radial - Cr | 58500 N |
| Width | 58.7 mm |
Show UNSPSC/ECL@SS
£ 448.85 excl. VAT
/ Each
£ 538.62 incl. VAT
- Delivery usually within ( 7 ) days