TIMKEN PB 1/2 TWO PIECE ZINC-PLATED STEEL HOUSING
2-piece separable zinc-plated steel housing with insert bearing and locking collar
See technical informationReferences
Timken:PB 1/2
Rubix:397A9275
EAN:0087796056220


Technical specifications
| Inner diameter | 12.7 mm |
|---|---|
| Fixation centre-to-centre distance | 81 mm |
| Shaft Height | 22.2 mm |
Product details : TIMKEN PB 1/2 TWO PIECE ZINC-PLATED STEEL HOUSING
Pillow block bearing unit with pressed steel housing, clamping bearing with eccentric clamping ring, P-type seal.
Pillow block ball bearing unit Timken PB 1/2 (Fafnir) for 1/2" shaft, 2-bolt mounting and eccentric locking. Permanently prelubricated.
Technical specifications
Attributes
| Inner diameter | 12.7 mm |
|---|---|
| Fixation centre-to-centre distance | 81 mm |
| Shaft Height | 22.2 mm |
| Material | zinc-plated steel (two-piece) |
| Total bearing width | 22.1 mm |
| Outer diameter | 18.2 mm |
| Clamping | 12.7 mm |
| Diameter of fixation holes | 8.7 mm |
| Mounting typ | 2-bolt pillow block housing (pillow block) with eccentric locking (fafnir pb 1/2, inch) |
| Height | 44.4 mm |
| Length | 92.1 mm |
| Sealing | shroud seal (schutzmanschettendichtung) |
| Lubrication | permanently prelubricated (permanently prelubricated); re-lubrication via grease nipple possible (for 1/2 units: 1/4-28). |
| Series | pb |
| Weight | 0.2 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 4700 N |
| Basic dynamic load, radial - Cr | 10700 N |
| Width | 25.4 mm |
Show UNSPSC/ECL@SS
£ 37.76 excl. VAT
/ Each
£ 45.31 incl. VAT
- Usually arrives within 14 working days