References
SKF:SYK 30 TF
Rubix:102A8854
Manufacturer :74546
EAN:7316570528237


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 121 mm |
| Shaft Height | 42.9 mm |
Product details : SKF SKF UNIT SYK 30 TF
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a composite housing that is lightweight but robust and has excellent corrosion resistance. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
Strengths
- Excellent corrosion resistance
- Tolerant of high and low temperatures
- Lightweight
- Recyclable
- Tolerant of high and low temperatures
- Lightweight
- Recyclable
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42,2x159x60 mm |
|---|---|
| Logistic Weight | 502,6 g |
| Inner diameter | 30 mm |
| Fixation centre-to-centre distance | 121 mm |
| Shaft Height | 42.9 mm |
| Material | composite |
| Total bearing width | 38.1 mm |
| Outer diameter | 82.5 mm |
| Diameter of fixation holes | 14.5 mm |
| Mounting typ | 2-bolt base |
| Height | 82.5 mm |
| Length | 159 mm |
| Sealing | contact seals and flingers on both sides |
| Lubrication | grease (no relubrication hole / no grease fitting) |
| Series | syk |
| Weight | 0.49 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Width | 40 mm |
Show UNSPSC/ECL@SS
£ 44.92 excl. VAT
/ Each
£ 53.90 incl. VAT
- Delivery usually within ( 3 ) days