SNR - Bearing Unit - UKP.305H
Inner diameter | 60 mm |
---|---|
Fixation centre-to-centre distance | 260 mm |
Shaft Height | 90 mm |
Inner diameter | 60 mm |
---|---|
Fixation centre-to-centre distance | 260 mm |
Shaft Height | 90 mm |
Height | 90 mm |
Length | 340 mm |
Series | UKP300 |
Weight | 11.17 kg |
Number of holes | 2 |
Basic static load, radial - C0r | 60500 N |
Basic dynamic load, radial - Cr | 93860 N |
Outer diameter | 140 mm |
Width | 49 mm |
Usually arrives within 14 working days