References
SNR:UCP212-36N
Rubix:206A0727
EAN:3413529573790




Product details : SNR UCP212-36N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 57.15 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 65.1 mm |
Show UNSPSC/ECL@SS
£ 57.67 excl. VAT
/ Each
£ 69.20 incl. VAT
- Usually arrives within 14 working days
