SKF P2BC100-TPSS S/S BEARING INSERT FOR FOOD LINE HOUSED UNIT
Ball Bearing Unit - Food Line
See technical informationReferences
SKF:P2BC 100-TPSS
Rubix:200A1496
EAN:07316577858832


Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Fixation centre-to-centre distance | 105 mm |
| Shaft Height | 36.5 mm |
Product details : SKF P2BC100-TPSS S/S BEARING INSERT FOR FOOD LINE HOUSED UNIT
Strengths
- Designed for a constant and alternating rotation
- Excellent corrosion resistance
- Lightweight
- Recyclable
- Excellent corrosion resistance
- Lightweight
- Recyclable
Applications
For food and beverage applications
Technical specifications
Attributes
| Inner diameter | 25.4 mm |
|---|---|
| Fixation centre-to-centre distance | 105 mm |
| Shaft Height | 36.5 mm |
| Material | stainless steel |
| Total bearing width | 36 mm |
| Outer diameter | 52 mm |
| Height | 72.5 mm |
| Length | 142 mm |
| Series | bluerange |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 11900 N |
| Width | 34.1 mm |
Show UNSPSC/ECL@SS
£ 108.60 excl. VAT
/ Each
£ 130.32 incl. VAT
- Usually arrives within 14 working days