INA PSHE25-TV-FA125.5 PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
INA:PSHE25-TV-FA125.5
Rubix:238A1587
Manufacturer :0573407730000
EAN:4012802831535


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 50.8 mm |
| Shaft Height | 36.5 mm |
Documents
Product details : INA PSHE25-TV-FA125.5 PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit PSHE..-TV, RIBB plastic
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73,5x76,2x25 mm |
|---|---|
| Logistic Weight | 350 g |
| Inner diameter | 25 mm |
| Fixation centre-to-centre distance | 50.8 mm |
| Shaft Height | 36.5 mm |
| Material | plastic |
| Total bearing width | 39.5 mm |
| Outer diameter | 37.5 mm |
| Diameter of fixation holes | 10 mm |
| Height | 73.5 mm |
| Length | 76.2 mm |
| Series | pshe..-tv |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14900 N |
| Width | 39.5 mm |
Show UNSPSC/ECL@SS
£ 49.38 excl. VAT
/ Each
£ 59.26 incl. VAT
- Delivery usually within ( 7 ) days