References
PTN:UFL005
Rubix:246A7869
Manufacturer :893629
EAN:3660338460876





Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 95 mm |
| Fixation centre-to-centre distance | 75 mm |
Documents
Product details : PTN FLANGE HOUSED UNIT UFL005
Zinc alloy flange housed units. Housing inserts consist of ball bearings and can be available in different materials. The insert bearing is a single row deep groove ball bearing with a convex-sphered outside diameter The external grease nipple is used for lubricating the ball bearing.
Strengths
- High cost efficiency
- High versatility
- The inserted ball bearing can accommodate moderate initial misalignment, but normally can not permit axial displacement
- Ready for mounting units
- Lubricated and sealed bearing
Applications
Agriculture
Construction machinery
Food and beverages
Conveyors
Packaging
Power transmission
Material handling
General engineering applications
Construction machinery
Food and beverages
Conveyors
Packaging
Power transmission
Material handling
General engineering applications
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 95 mm |
| Fixation centre-to-centre distance | 75 mm |
| Material | zinc alloy |
| Height | 95 mm |
| Length | 23 mm |
| Series | ufl000 |
| Total bearing width | 22.5 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 2 |
| Outer diameter | 60 mm |
| Weight | 0.27 kg |
Show UNSPSC/ECL@SS
£ 8.03 excl. VAT
/ Each
£ 9.64 incl. VAT
- In stock: Next day delivery