Oval ball bearing unit
Inner diameter | 35 mm |
---|---|
Width | 35 mm |
Fixation centre-to-centre distance | 130 mm |
Logistics dimensions (L x W x H) | 46,4x156x70 mm |
---|---|
Logistic Weight | 627 g |
Inner diameter | 35 mm |
Width | 35 mm |
Fixation centre-to-centre distance | 130 mm |
Material | Bearing steel |
Height | 156 mm |
Length | 96 mm |
Series | FYTBK |
Diameter of fixation holes | 14.8 mm |
Number of holes | 2 |
Outer diameter | 90 mm |
Usually arrives within 14 working days