References
Timken:UCFL320
Rubix:397A8679
EAN:0013992172556


Technical specifications
| Inner diameter | 100 mm |
|---|---|
| Width | 125 mm |
| Fixation centre-to-centre distance | 360 mm |
Documents
Product details : TIMKEN UCFL320 2-BOLT FLANGED UNIT
Strengths
•UCFL two-bolt flanged units are suggested for industrial
applications where heavy loads are encountered
This series is primarily designed for applications where the
mounting area is restricted
Each unit comes assembled and ready for mounting, using
bolts through the flange
These units use wide inner ring ball bearings with self-
aligning spherical outside diameters that compensate for
shaft misalignment
Timken UCFL series housed units feature the Timken
set screw locking (UC) bearing insert
Bearing pre lubricated and ready for immediate installation
Grease fitting supplied for relubrication(1)
The bonded seal design is well-suited for applications
involving wet or dirty environments
Bolt-hole spacing dimensions and shaft center location are
interchangeable with competitive units
Housing designed for ease of bearing replacement
applications where heavy loads are encountered
This series is primarily designed for applications where the
mounting area is restricted
Each unit comes assembled and ready for mounting, using
bolts through the flange
These units use wide inner ring ball bearings with self-
aligning spherical outside diameters that compensate for
shaft misalignment
Timken UCFL series housed units feature the Timken
set screw locking (UC) bearing insert
Bearing pre lubricated and ready for immediate installation
Grease fitting supplied for relubrication(1)
The bonded seal design is well-suited for applications
involving wet or dirty environments
Bolt-hole spacing dimensions and shaft center location are
interchangeable with competitive units
Housing designed for ease of bearing replacement
Applications
Involving Wet or Dirty Environments
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Width | 125 mm |
| Fixation centre-to-centre distance | 360 mm |
| Material | cast iron |
| Height | 440 mm |
| Length | 270 mm |
| Series | ucfl 200 |
| Total bearing width | 94 mm |
| Diameter of fixation holes | 44 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 141000 N |
| Basic dynamic load, radial - Cr | 173000 N |
| Weight | 29.4 kg |
Show UNSPSC/ECL@SS
£ 473.36 excl. VAT
/ Each
£ 568.03 incl. VAT
- Usually arrives within 14 working days