Flanged Mounted Bearing
Inner diameter | 20 mm |
---|---|
Width | 95 mm |
Fixation centre-to-centre distance | 70 mm |
Inner diameter | 20 mm |
---|---|
Width | 95 mm |
Fixation centre-to-centre distance | 70 mm |
Material | Cast Iron |
Height | 36 mm |
Length | 95 mm |
Series | U |
Total bearing width | 27 mm |
Diameter of fixation holes | 12 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 7900 N |
Basic dynamic load, radial - Cr | 14000 N |
Weight | 0.9 kg |
Usually arrives within 14 working days