TIMKEN YCJT1 3/8 SGT 2-BOLT FLANGED BALL BEARING UNIT
Two Bolt flanged Ball Bearing Unit with Setscrew with Shaft Guarding Technology®
See technical informationReferences
Timken:YCJT1 3/8 SGT
Rubix:397A8338
EAN:0087796266346


Technical specifications
| Inner diameter | 34.925 mm |
|---|---|
| Width | 31.8 mm |
| Fixation centre-to-centre distance | 130.2 mm |
Product details : TIMKEN YCJT1 3/8 SGT 2-BOLT FLANGED BALL BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 34.925 mm |
|---|---|
| Width | 31.8 mm |
| Fixation centre-to-centre distance | 130.2 mm |
| Sealing | one rubber seal and one metal shield |
| Series | ycjt |
| Total bearing width | 42.93 mm |
| Clamping | 25.45 mm |
| Diameter of fixation holes | 13 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 28500 N |
| Weight | 1.44 kg |
Show UNSPSC/ECL@SS
£ 85.06 excl. VAT
/ Each
£ 102.07 incl. VAT
- Usually arrives within 14 working days