References
Superseded Ref:RSAO60-XL-I
INA:RSAO60-XL
Rubix:274A8338
Manufacturer :0947305470000
EAN:4064327110848


Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 250 mm |
| Shaft Height | 85 mm |
Product details : INA RSAO60-XL PLUMMER BLOCK HOUSING UNIT
Plummer block housing units RSAO, cast iron housing, radial insert ball bearing with eccentric locking collar, R seals
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 250 mm |
| Shaft Height | 85 mm |
| Material | grey cast iron |
| Total bearing width | 52 mm |
| Outer diameter | 130 mm |
| Clamping | 68 mm |
| Diameter of fixation holes | 38 mm |
| Mounting typ | 2-bolt |
| Height | 165 mm |
| Length | 330 mm |
| Sealing | r seals |
| Lubrication | grease; lubrication connection m6 |
| Series | rsao..-xl |
| Weight | 8.69 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 52000 N |
| Basic dynamic load, radial - Cr | 87000 N |
| Width | 85 mm |
Show UNSPSC/ECL@SS
£ 193.35 excl. VAT
/ Each
£ 232.02 incl. VAT
- Delivery usually within ( 7 ) days