References
SNR:UKPLE208HCO
Rubix:206A2377
EAN:3413520559007




Product details : SNR UKPLE208HCO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 80 mm |
| Sealing | 2 joints |
| Weight | 1944 kg |
| Width | 46 mm |
Show UNSPSC/ECL@SS
£ 77.29 excl. VAT
/ Each
£ 92.75 incl. VAT
- Usually arrives within 14 working days
