References
SNR:UCP218T04
Rubix:206A0775
EAN:3413529547500




Product details : SNR UCP218T04 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 160 mm |
| Sealing | 2 joints |
| Weight | 13450 kg |
| Width | 96 mm |
Show UNSPSC/ECL@SS
£ 194.01 excl. VAT
/ Each
£ 232.81 incl. VAT
- Usually arrives within 14 working days
