References
SNR:MUCPPL206
Rubix:205A5050
Manufacturer :MUCPPL206
EAN:3413520461379




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 119 mm |
| Shaft Height | 42.9 mm |
Documents
Product details : SNR MUCPPL206 BEARING UNIT
Thermoplasic housing, stainless steel insert ball bearing with socket set screws,seal with slinger, food grease
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 119 mm |
| Shaft Height | 42.9 mm |
| Material | thermoplastic housing; stainless steel insert bearing |
| Total bearing width | 19 mm |
| Outer diameter | 62 mm |
| Clamping | 17.8 mm |
| Diameter of fixation holes | 14 mm |
| Mounting typ | pillow block (2-bolt base) |
| Height | 83 mm |
| Length | 162 mm |
| Lubrication | lubsolid food solid lubrication |
| Series | mucppl200 |
| Weight | 0.54 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 9000 N |
| Basic dynamic load, radial - Cr | 16700 N |
| Width | 38.1 mm |
Show UNSPSC/ECL@SS
£ 48.59 excl. VAT
/ Each
£ 58.31 incl. VAT
- Delivery usually within ( 3 ) days