References
SKF:SY 35 TF/VA201
Rubix:102A8346
Manufacturer :114773
EAN:7316571382456


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 133 mm |
| Shaft Height | 47.6 mm |
Documents
Product details : SKF HOUSED BEARING SY 35 TF/VA201
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for high temperature applications, and for both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47,9x160x35 mm |
|---|---|
| Logistic Weight | 1561 g |
| Inner diameter | 35 mm |
| Fixation centre-to-centre distance | 133 mm |
| Shaft Height | 47.6 mm |
| Material | cast iron (housing);steel (bearing) |
| Total bearing width | 42.9 mm |
| Outer diameter | 46.1 mm |
| Clamping | 25.4 mm |
| Diameter of fixation holes | 14 mm |
| Height | 93 mm |
| Length | 160 mm |
| Sealing | berührungslose abdichtung (deck-/schutzscheiben) beidseitig am lager; keine abdichtung an der einheit |
| Series | sy |
| Weight | 1.45 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15302 N |
| Basic dynamic load, radial - Cr | 25500 N |
| Width | 45 mm |
Show UNSPSC/ECL@SS
£ 201.16 excl. VAT
/ Each
£ 241.39 incl. VAT
- Usually arrives within 14 working days