SKF FY5/8TF SQUARE CAST HOUSING WITH GRUB SCREWS 5/8 INCH INSERT


Ball Bearing Unit

References
skf:FY 5/8 TF
rubix:220A1795
manufacturer :63444
ean:7316577754813
brand logo
brand logo
Technical specifications
Inner diameter15.875 mm
Width329 mm
See all Specifications

Product details : SKF FY5/8TF SQUARE CAST HOUSING WITH GRUB SCREWS 5/8 INCH INSERT


These square flanged ball bearing units are compliant with ISO standards. They consist of an insert bearing, with an extended inner ring and eccentric locking, and are intended primarily for use in applications where the direction of rotation is constant. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.

Strengths

•Resist high levels of contamination
Designed for high temperatures and speeds
Accommodate relatively heavy loads
Cost-effective

Technical specifications


Attributes
Logistic Weight445 g
Inner diameter15.875 mm
Width329 mm
Height15.875 mm
Outer diameter40 mm
Show UNSPSC/ECL@SS
£ 34.63 excl. VAT
/ Each
£ 41.56 incl. VAT
  • Usually arrives within 14 working days