References
INA:FLCTEY17-XL
Rubix:238A2110
Manufacturer :0009329220000
EAN:4012802805277


Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Width | 58.7 mm |
| Fixation centre-to-centre distance | 63.5 mm |
Documents
Product details : INA FLCTEY17-XL FLANGED HOUSING UNIT
Housing units FLCTEY, two-bolt flanged housing units, cast iron, grub screws in inner ring, P seals, without relubrication facility
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Width | 58.7 mm |
| Fixation centre-to-centre distance | 63.5 mm |
| Material | cast iron |
| Height | 81 mm |
| Length | 81 mm |
| Series | flctey..-xl |
| Total bearing width | 24.4 mm |
| Diameter of fixation holes | 6.6 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 10100 N |
| Outer diameter | 81 mm |
Show UNSPSC/ECL@SS
£ 21.83 excl. VAT
/ Each
£ 26.20 incl. VAT
- Usually arrives within 14 working days