References
NTN:M-UCF203D1
Rubix:205A4969
EAN:4547359796643




Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 64 mm |
Product details : NTN M-UCF203D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Square flange bearing unit, without cover NTN
Strengths
Very versatile and industry-interchangeable product range.
- The maintenance-free NTN bearing contains a high-quality lithium-based grease that can be used for a long time without requiring a grease change.
- It is equipped with an excellent, NTN-unique sealing system that prevents grease leakage and the ingress of dust and water from the outside. This results in savings in time and maintenance costs.
- The ball locking set screws unique to NTN for certain bearings reliably secure the bearings on the shaft, even under vibration or shock loads.
- For additional protection: cast iron covers are standard for the most common bearing models. For outdoor areas or where heavy dust generation and/or liquid exposure occur.
- Built for extreme applications: bearings with housings made of ductile cast iron or housings made of steel with superior strength properties, which reduce the risk of housing fracture.
- The maintenance-free NTN bearing contains a high-quality lithium-based grease that can be used for a long time without requiring a grease change.
- It is equipped with an excellent, NTN-unique sealing system that prevents grease leakage and the ingress of dust and water from the outside. This results in savings in time and maintenance costs.
- The ball locking set screws unique to NTN for certain bearings reliably secure the bearings on the shaft, even under vibration or shock loads.
- For additional protection: cast iron covers are standard for the most common bearing models. For outdoor areas or where heavy dust generation and/or liquid exposure occur.
- Built for extreme applications: bearings with housings made of ductile cast iron or housings made of steel with superior strength properties, which reduce the risk of housing fracture.
Applications
Presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
Concentration: 1 - 10%
CAS: 7439-92-1
Concentration: 1 - 10%
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x35 mm |
|---|---|
| Logistic Weight | 620 g |
| Inner diameter | 17 mm |
| Width | 31 mm |
| Fixation centre-to-centre distance | 64 mm |
| Material | cast iron |
| Height | 25.5 mm |
| Length | 86 mm |
| Series | ucf200 |
| Total bearing width | 33.3 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 66500 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Outer diameter | 47 mm |
| Weight | 0.621 kg |
Show UNSPSC/ECL@SS
£ 15.76 excl. VAT
/ Each
£ 18.91 incl. VAT
- Usually arrives within 14 working days